Beli Thermometer Fluke di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  2. FLUKE Termometer Inframerah
    Mulai

    Rp9.599.900

    FLUKE Termometer Inframerah
    Deskripsi:
    Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
  3. FLUKE Intrinsically Safe Mini Infrared Thermometer
    Mulai

    Rp71.999.900

    FLUKE Intrinsically Safe Mini Infrared Thermometer
    Deskripsi:
    Use the Fluke 568 Ex for intrinsically safe temperature measurements anywhere in the worldThe Fluke 568 Ex Intrinsically Safe Infrared Thermometer is certified by major rating bodies for use in Class I Div. 1 and Div. 2 or Zone 1 and 2 hazardous environments anywhere in the world. Whether you work in petroleum, chemical, oil and gas, or pharmaceutical environments, the 568 Ex allows you to carry the most trusted name in test tools into most Ex-rated areas around the globe. The simple, three-button on-screen menu interface is quick to use and makes even complex measurements easy. It takes just a few pushes of a button to adjust emissivity, record data, or turn on and off alarms. The 50:1 distance-to-spot ratio allows you to measure smaller objects from further away. And it also is compatible with K-type probes for contact measurements. Either way, you can count on the rugged, ergonomic design to stand up to tough conditions.Other useful features:- Instantly alerts you to measurements outside of set limits with audible and visual alarms- Provides with 1% measurement accuracy- Comes with thermocouple K bead probe- Features a rugged, easy-to-use, ergonomic design that stands up to tough industrial, electrical, and mechanical environments- Works with mini-connector K-type thermocouples- Allows easy access to advanced features with soft-key buttons and graphical display- Captures up to 99 points of data for quick downloading to a PC through the USB connection- Powered by two AA batteries- Allows you to confidently measure a wide variety of surfaces with adjustable emissivity and built-in materials table- Easily adapts to lighting conditions with a two-level backlight
    atribut:
    • Infrared Temperature Range (°C): -40 to 800 (-40°F to 1472°F)
    • Infrared Measurement Accuracy (°C): < 0 (32°F): ±(1.0 (±2.0°F) + 0.1°/1 or°F); > 0 (32°F): ±1% or ±1.0 (±2.0°F), whichever is greater
    • Display Resolution: 0.1°C / 0.1°F
    • Infrared Spectral Response (µm): 8 to 14
    • Infrared Response Time (ms): < 500
    • Thermocouple Type-K Input Temperature Range (°C): -270 to 1372 (-454°F to 2501°F)
    • Backlight: Two levels, normal and extra bright for darker environments
    • Battery Life (hour): 4 with laser and backlight on; 100 with laser and backlight off, at 100% duty cycle
    • Bead Thermocouple Type-K Accuracy (°C): ±1.1 (2.0°F) from 0 to 260 (32 °F to 500°F), typically within 1.1 (2.0°F) from -40 to 0 (-40°F to 32°F)
    • Bead Thermocouple Type-K Range (°C): -40 to 260 (-40°F to 500°F)
    • Data Storage: 99 points
    • Display: Dot matrix with function menus
    • Emissivity Adjustment: By built-in table of common materials or digitally adjustable from 0.10 to 1.00 by 0.01
    • Hi/Low Alarms: Audible and two-color visual
    • Laser Sighting: Single-point laser
    • Minimum Spot Size (mm): 19
    • Operating Temperature (°C): 0 to 50 (32°F to 122°F)
    • Power: 2 AAA/LR03 type-approved batteries
    • Storage Temperature (°C): -20 to 60 (-40°F to 140°F)
    • Thermocouple Type-K Input Accuracy (°C): < -40: ±(1 + 0.2°/1); ≥ -40: ±1% or 1, whichever is greater < -40°F: ±(2°F + 0.2°/1°F); ≥ -40°F: ±1% or 2°F, whichever is greater
  4. FLUKE Dual Input Thermometer with USB Recording (Intl Version)
    Mulai

    Rp20.999.900

    FLUKE Dual Input Thermometer with USB Recording (Intl Version)
    Deskripsi:
    Fluke 54 II B dual input digital thermometer can log up to 500 points of data to internal memory. Fast response and laboratory accuracy (0.05% + 0.3°C). Take contact temperature for checking motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, E, N, R, and S type thermocouple (temperature sensors).
    atribut:
    • Temperature Scale: ITS-90
    • Applicable Standards: NIST-175
    • Display Resolution: 0.1°C, 0.1 K < 1000, 1°C, 1 K ≥ 1000
    • Storage Temperature (°C): -40 to 60
    • Operating Temperature (°C): -10 to 50
  5. FLUKE Dual Input Thermometer with USB Recording
    Mulai

    Rp16.999.900

    FLUKE Dual Input Thermometer with USB Recording
    Deskripsi:
    The new Fluke 50 Series II contact thermom eters offer fast response and laboratory accuracy (0.05% + 0.3°C) in a rugged, handheld test tool.
    atribut:
    • Thermocouple Type: J, K, T, E
    • Number of Input: Dual
    • Time Stamp: Relative Time
    • Measurement Accuracy: Above -100 °C (-148 °F) : J, K, T, E ±[0.05% + 0.3°C (0.5°F) ]; Below -100 °C (-148 °F) : J, K, E ±[0.20% + 0.3°C (0.5°F) ] T-type ±[0.50% + 0.3°C (0.5°F)
    • Display Resolution: 0.1°C / °F / K < 1000°; 1°C / °F / K ≥ 1000°
    • Measurement Range (°C): J-type: -210 to 1200 (-346°F to 2192°F); K-type: -200 to 1372 (-328°F to 2501°F); T-type: -250 to 400 (-418°F to 752°F); E-type: -150 to 1000 (-238°F to 1832°F)
    • Applicable Standard: NIST-175
    • Battery: 3x AA batteries
    • Battery Life (hour): 1000
    • Humidity (%): 0 to 90; 0°C to 35°C (32°F to 95°F); 0 to 70; 0°C to 50°C (32°F to 122°F)
    • Operating Temperature (°C): -10 to 50 (14°F to 122°F)
    • Safety Rated: CSA C22.2 No. 1010.1 1992; EN 61010 Amendments 1,2
    • Storage Temperature (°C): -40 to 60°C (-40°F to 140°F)
    • Temperature Scale: ITS-90
  6. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  7. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp369.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  8. FLUKE HVAC Combo Kit
    Mulai

    Rp12.999.900

    FLUKE HVAC Combo Kit
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  9. FLUKE Li-Ion Batt Pack Double Capacity Fluke 190-Series II
    Mulai

    Rp19.999.900

    FLUKE Li-Ion Batt Pack Double Capacity Fluke 190-Series II
    atribut:
    • Battery (mAh): 4800 High capacity Li-ion battery for Fluke
  10. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  11. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  12. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  13. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  14. FLUKE Infrared Window
    Mulai

    Rp6.399.900

    FLUKE Infrared Window
    Deskripsi:
    Save Time and Conduct More Efficient Electrical Infrared InspectionsOnce you've installed a Fluke infrared window there is no more need to power down or remove panel doors-you may never have to open the panel door again. Inspections are now conducted quickly, easily and safer than they were before.Your greatest investment is not what's behind the panel door; your priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.
    atribut:
    • Maximum Temperature (°C): Gaskets 250; Body 659; Optic 1400
    • Gaskets: Low smoke and fume (LSF) compliant silicone
    • Environmental: Type 3/12
    • Humidity Rating: IEC60068-2-3
    • IP Rating: IP65
    • Pull-out Strength (kg): 630
    • Vibration Rating: IEC60068-2-6
  15. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  16. FLUKE Digital HVAC Multimeter (Multitester)
    Mulai

    Rp8.099.900

    FLUKE Digital HVAC Multimeter (Multitester)
    Deskripsi:
    The Fluke 116 DMM provides the features you need to quickly troubleshoot HVAC equipmentThe Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.Other useful features:- Measures resistance, continuity, frequency, and capacitance- Provides Min/Max/Average to record signal fluctuations- Comes with a holster with probe holders for easy storage- Features a compact ergonomic design for one-handed operation- Fits into optional ToolPak magnetic hanger for hands-free operation- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  17. FLUKE Li-Ion Batt Pack Single Capacity 190-Series II
    Mulai

    Rp10.999.900

    FLUKE Li-Ion Batt Pack Single Capacity 190-Series II
    atribut:
    • Battery (mAh): 2400 High Capacity Li-Ion Battery for Fluke
  18. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  19. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
Daftar Harga Thermometer Fluke Terbaru November 2026
FLUKE Infrared ThermometerRp1.399.900
FLUKE Termometer InframerahRp9.599.900
FLUKE Intrinsically Safe Mini Infrared ThermometerRp71.999.900
FLUKE Dual Input Thermometer with USB Recording (Intl Version)Rp20.999.900
FLUKE Dual Input Thermometer with USB RecordingRp16.999.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
CMOS Termometer Tembak Warna PutihRp369.900
FLUKE HVAC Combo KitRp12.999.900
FLUKE Li-Ion Batt Pack Double Capacity Fluke 190-Series IIRp19.999.900
SHINWA Thermometer Bar Type (Termometer Batang)Rp29.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)